Beli timing belt gates di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Gates Timing Belt PowerGrip (Belt Timing)
    Mulai

    Rp3.699.900

    Gates Timing Belt PowerGrip (Belt Timing)
    atribut:
    • Belt Type: Synchronous
    • Core Material: Oil & Heat Resistant (chloroprene)
    • Tooth Type: GT
    • Cord/Tensile: Fiberglass
    • Jacket: Nylon
    • No. of Teeth: 185
    • Pitch (mm): 14
    • Pitch Length (mm): 2590.00 + 1.080 | 2590.00 - 1.080
    • Width (mm): 55.000 + 1.600 | 55.000 - 1.600
    • hs (mm): 9.19
    • ht (mm): 5.84
  2. Gates Metric V-Belt (Vanbelt)
    Mulai

    Rp509.900

    Gates Metric V-Belt (Vanbelt)
    Deskripsi:
    XPA metric V-belts are cogged and have a nominal top width of 13mm and a nominal thickness of 10mm (actual dimensions may vary slightly). Cogged metric V-belts have grooves that run across the width of the belt. They run cooler than standard V-belts because the cogs allow the belt to bend and flex against the pulley, dissipating heat. Cogged belts are useful for small-diameter pulleys and drives with twists and turns. Single V-belts can be used alone or together in wide metric belt drives that hold multiple V-belts.
    atribut:
    • UNSPSC: 26111801
    • Number of Ribs: 1
  3. Unitta Power grip GT belt 3GT
    Mulai

    Rp189.900

    Unitta Power grip GT belt 3GT
    Deskripsi:
    Achieves high precision, high load and low noise with the new circular tooth profile. A toothed belt with a new arc tooth profile that uses involute meshing. The pulley tooth shape and belt tooth shape created by the involute movement are approximated to the utmost limit to realize excellent transmission capacity and extremely small backlash.
    atribut:
    • Belt Shape: 3GT
    • Belt Width (mm): 9
    • Pitch (mm): 3
    • Material (Tooth Cloth): Nylon Canvas
    • Material (Core Wire): Fiberglass Cord
    • Belt Thickness (mm): 2.4
    • Dimension PLD (mm): 0.381
    • Belt Nominal Width: 9
    • Body Material: Chloroprene Rubber
  4. Gates Unitta Asia V-Belt Power Grip GT 5GT Type (Vanbelt)
    Mulai

    Rp779.900

    Gates Unitta Asia V-Belt Power Grip GT 5GT Type (Vanbelt)
    Deskripsi:
    Achieves high precision, high load and low noise with a new circular tooth profile.A toothed belt with a new circular tooth profile that uses involute meshing. Thepulley tooth shape created by involute motion and the belt tooth shape are as close as possible to each other, achieving excellent transmission capacity and extremely small backlash
    atribut:
    • Belt Type: 5GT
    • Belt Width (mm): 9
    • Number of Teeth: 80
    • Pitch (mm): 5
    • Belt Pitch Circumference (mm): 400
    • Belt Nominal Width: 9
    • Belt Thickness (mm): 5
    • Body Material: Chloroprene Rubber
    • Core Material: Fiberglass Cord
    • Dimensions PLD (mm): 0.5715
    • Kinds: GT Belt
    • Material (Tooth Cloth): Nylon canvas
    • Type: Twin Power
  5. Gates Unitta Asia V-Belt Power Grip GT 3GT Type (Vanbelt)
    Mulai

    Rp229.900

    Gates Unitta Asia V-Belt Power Grip GT 3GT Type (Vanbelt)
    Deskripsi:
    Achieves high accuracy, high load, and low noise with a new arc tooth profile.A toothed belt with a new arc tooth shape that uses involute meshing.The shape of the pulley teeth and the shape of the belt teeth created by the involute movement are approximated to the utmost, achieving excellent transmission capacity and minimal backlash.
    atribut:
    • Belt Width (mm): 9
    • Number of Teeth: 173
    • Pitch (mm): 3
    • Belt Pitch Circumference (mm): 519
    • Material (main body): Chloroprene rubber
    • Material (Tooth Cloth): Nylon canvas
    • Belt Thickness (mm): 2.4
    • Material (Core Wire): Fiberglass cord
  6. OPTIBELT V-Belt SK Wedge SPB Type (Vanbelt)
    2%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    OPTIBELT V-Belt SK Wedge SPB Type (Vanbelt)
    Deskripsi:
    Produk SK Wedge Belt SPB dari Optibelt ini memiliki size panjang datum dari 1250-8000mm cocok digunakan pada mesin-mesin industri otomotif, HVAC, kompresor dan pabrik lainnya
    atribut:
    • Height of Belt h (mm): 13
    • Width of Belt b (mm): 16.3
    • Max. Manufacturing Length [mm]: 18000
    • Minimum Pulley Diameter (mm): 140
  7. Gates Automotive Belt
    Mulai

    Rp699.900

    Gates Automotive Belt
    Deskripsi:
    Designed for the toughest applications, Gates heavy-duty automotive V-belts help provide superior flexibility, stability, load capacity, and unsurpassed belt life. They feature an advanced blend of EPDM rubber technology to withstand the modern threats of deterioration from increased exposure to ozone and water-based coolants.
    atribut:
    • UNSPSC: 26111801
    • Belt Type: Heavy Duty
  8. DAYTON Standard & Cogged V-Belt (Vanbelt)
    Mulai

    Rp399.900

    DAYTON Standard & Cogged V-Belt (Vanbelt)
    Deskripsi:
    3V section V-belts have a wedge design and a nominal top width of 3/8" and a nominal thickness of 5/16" (actual dimensions may vary slightly). Wedge V-belts, identified with a "V," have a smaller top width and a deeper profile than classical V-belts. This design transfers higher power than classical V-belts of the same size.
    atribut:
    • UNSPSC: 26111801
    • Maximum Operating Temperature (°F): 194
    • Minimum Operating Temperature (°F): -22
    • Reinforcing Cord Material: Polyester
  9. Mitsuboshi Timing Belt  Super Torque S3M Type (Chloroprene Rubber) Standard  Width 10 Mm (Belt Timing)
    Mulai

    Rp109.900

    Mitsuboshi Timing Belt Super Torque S3M Type (Chloroprene Rubber) Standard Width 10 Mm (Belt Timing)
    Deskripsi:
    Belt is supple, you can use a small pulley diameter. Meshing is smooth, you can quiet operation. Sumi tension of the belt is less, it can be used in the low axial load. Standard pulley is a backlash-free, will improve the positioning accuracy. Compared to the tooth profile of the traditional ISO JIS, it is capable of high torque transmission.
  10. Mitsuboshi Timing Belt  Super Torque S3M 60 Type (Belt Timing)
    Mulai

    Rp85.900

    Mitsuboshi Timing Belt Super Torque S3M 60 Type (Belt Timing)
    Deskripsi:
    Produk Super Torque Timing Belt S3M 60 Type dari Mitsuboshi ini memiliki size Belt Pitch Circumference dari 96-2250mm cocok digunakan pada mesin-mesin industri otomotif, HVAC dan pabrik lainnya
  11. Habasit Food Belts
    Mulai

    Rp55.999.900

    Habasit Food Belts
    atribut:
    • Thickness (mm): 1.25
    • Width (mm): 600
    • Length (mm): 30000
    • Color: Blue
  12. Wilmer Klem Selang Stainless Steel Handle PVC
    Mulai

    Rp1.900

    Wilmer Klem Selang Stainless Steel Handle PVC
    atribut:
    • Handle Material: PVC
  13. Non Brand Plywood (Triplek Cor/Multiplek)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp79.900

    Non Brand Plywood (Triplek Cor/Multiplek)
    Deskripsi:
    Papan multiplek yang bisa digunakan untuk berbagai jenis kebutuhan.
    atribut:
    • Size PxL (cm): 122x244
  14. OPTIBELT OMEGA Performance Timing Belts 2590 14M Width Range 5-100
    Mulai

    Rp249.900

    OPTIBELT OMEGA Performance Timing Belts 2590 14M Width Range 5-100
    Deskripsi:
    Optibelt’s original timing belt engineered and manufactured to exceed expectations. It starts with the fiberglass cords that efficiently transmits more power where you need it. The cords are counter wound for smooth, non-biased running. The durable rubber impregnated polyamide fabric increases durability and oil resistance is bonded to the engineered natural & synthetic rubber core. Fits standard HTD®, RPP®, and MR® pulleys so you get more performance and durability without the need to replace existing pulleys.
    atribut:
    • Pitch Length (mm): 2590
    • Number of Teeth: 185
    • Sleeve width (mm): 500
  15. Mitsuboshi Timing Belt  Super Torque S5M 100 Type (Belt Timing)
    Mulai

    Rp199.900

    Mitsuboshi Timing Belt Super Torque S5M 100 Type (Belt Timing)
    Deskripsi:
    Belt yang tepat untuk peralatan yang membutuhkan rotasi halus dan akurasi tinggi seperti komputer, peralatan otomatisasi kantor, dan sejenisnya. Dan belt ini memaksimalkan manfaat dari bentuk gerigi round toothnya. Belt lentur dan dapat digunakan pada pulley dengan diameter kecil. Jika meshing mulus, mesin tidak akan bising. Dapat digunakan dengan low axial load. Belt kecil mampu menghasilkan torsi tinggi.
    atribut:
    • Belt Width (mm): 10
  16. OPTIBELT OMEGA Performance Timing Belts 531 3M Width Range 101-200
    Mulai

    Rp759.900

    OPTIBELT OMEGA Performance Timing Belts 531 3M Width Range 101-200
    Deskripsi:
    Optibelt’s original timing belt engineered and manufactured to exceed expectations. It starts with the fiberglass cords that efficiently transmits more power where you need it. The cords are counter wound for smooth, non-biased running. The durable rubber impregnated polyamide fabric increases durability and oil resistance is bonded to the engineered natural & synthetic rubber core. Fits standard HTD, RPP, and MR pulleys so you get more performance and durability without the need to replace existing pulleys.
    atribut:
    • Pitch Length (mm): 531
    • Number of Teeth: 177
    • Sleeve width (mm): 470
  17. POWERHOUSE Timing Belt GT (Modified-Curvilinear) (Belt Timing)
    Mulai

    Rp769.900

    POWERHOUSE Timing Belt GT (Modified-Curvilinear) (Belt Timing)
    Deskripsi:
    GT series timing belts, also known as Falcon PD belts, are treated to dissipate static and prevent tooth deformity over time. The compounded rubber construction withstands flex fatigue, has high heat tolerance, and resists abrasion, oils, coolants, and ozone exposure. GT series timing belts are suitable for more demanding drive systems such as heavy conveying equipment.
    atribut:
    • UNSPSC: 31160000
    • Standards: REACH Certified; RoHS Compliant
    • Maximum Operating Temperature (°F): 212
    • Minimum Operating Temperature (°F): -22
    • Resistance Properties: Abrasion Resistant; Dirt Resistant; Grease Resistant; Moisture Resistant; Oil Resistant; Wear Resistant
    • Belt Material: Neoprene
    • Belt Series: Powerhouse
    • Belt Trade Size: GT
    • Length Type: Closed Loop
    • Reinforcing Cord Material: Fiberglass
    • Tooth Location: One Side
    • Tooth Shape: Modified Curvilinear
Daftar Harga timing belt gates Terbaru October 2026
Gates Timing Belt (Belt Timing)Rp51.900
Gates Timing Belt PowerGrip (Belt Timing)Rp3.699.900
Gates Metric V-Belt (Vanbelt)Rp509.900
Unitta Power grip GT belt 3GTRp189.900
Gates V-Belt (Vanbelt)Rp269.900
Gates Unitta Asia V-Belt Power Grip GT 5GT Type (Vanbelt)Rp779.900
Gates Unitta Asia V-Belt Power Grip GT 3GT Type (Vanbelt)Rp229.900
OPTIBELT V-Belt SK Wedge SPB Type (Vanbelt)Rp169.900
Gates Automotive BeltRp699.900
DAYTON Standard & Cogged V-Belt (Vanbelt)Rp399.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)